Skip to Content
Merck

1.17656

Tripod for Portable Microbial Air Samplers

new

MAS-100®, for working heights from 124 to 366 cm

Sign In to View Organizational & Contract Pricing

Select a Size


About This Item

NACRES:
NA.21
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

aluminum

feature

for working heights from 124 to 366 cm

packaging

pack of 1 unit

manufacturer/tradename

MAS-100®

technique(s)

: suitable using airmonitoring

application(s)

air monitoring
cosmetics
food and beverages
pharmaceutical

compatibility

MAS-100®

General description

The tripod for microbial air samplers is designed to mount a portable air sampler on the top in vertical position to perform air sampling in heights of 124 to 366 cm. It is made from aluminum and can be disinfected with a 70% ethanol solution. The 3/8’’ -16 male thread fits for the following air samplers: -

  • MAS-100 Sirius® Microbial Air Sampler: either directly using the 3/8’’ thread on the bottom side or via the quick-release adapter [1.17657]
  • All versions of MAS-100 NT® Microbial Air Sampler including Ex versions: either directly using the 3/8’’ thread on the bottom side or via the quick-change adapter [1.09223]
  • MAS-100 VF® Microbial Air Sampler: either directly using the 3/8’’ thread on the bottom side or via the quick-change adapter [1.09223]
  • MAS-100 Eco® Microbial Air Sampler via a specific tripod adapter [1.09127]

Features and Benefits

  • Ensure maximum stability
  • Facilitate efficient position changes with a simple click
  • Easily reach great heights: Minimum height 124 cm, extendable to 366 cm
  • Provide pneumatic cushioning for safe transport back to the ground
  • Support a maximum load of 9 kg

Legal Information

MAS-100 is a registered trademark of MBV AG
MAS-100 Eco is a registered trademark of MBV AG
MAS-100 NT is a registered trademark of MBV AG
MAS-100 Sirius is a registered trademark of MBV AG
MAS-100 VF is a registered trademark of MBV AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service