About This Item
NACRES:
NB.79
UNSPSC Code:
41116129
eCl@ss:
32039090
AC/DC input
24 V / 30 V DC
material
polyester
manufacturer/tradename
Milliflex®
H
13.5 cm (5.3 in.)
L
26.9 cm (10.6 in.)
W
17 cm (6.69 in.)
weight
3.6 kg (7.9 lb)
input
sample type beer
sample type cosmetics
sample type bottled water
sample type pharmaceutical(s)
application(s)
bioburden testing
cosmetics
pharmaceutical
water monitoring
shipped in
ambient
General description
Evaluating downstream process quality involves multiple steps, whether in pharmaceutical, beverage, or microelectronic product manufacturing processes. The compact Milliflex PLUS vacuum pump streamlines filtration steps during testing to accelerate QC sampling. When used with convenient Milliflex filtration funnels, the pump and Milliflex units comprise an integrated solution for delivering reliable, accurate results in high-throughput production environments.
Legal Information
MILLIFLEX is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
