Skip to Content
Merck

Skip To

NM0047

NovaSeal Battery Charger

Battery Charger 220 - 240 V European Plug

Synonym(s):

Battery charger for NovaSeal crimping tool

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 each
Please contact Customer Service for Availability
€621.00

About This Item

UNSPSC Code:
41121815
eCl@ss:
32049213

€621.00


Please contact Customer Service for Availability

​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

sterility

non-sterile

product line

NovaSeal

compatibility

for use with NovaSeal battery powered crimping tool - NM0044


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
NM0046NM0048NM0042
description

Battery Charger 220 - 240 V European Plug

description

Battery Charger 100 -120 V US and Japan Plug

description

Battery Charger 220 - 240 V UK Plug

description

Battery, 10.8 V Li-ion

compatibility

for use with NovaSeal battery powered crimping tool - NM0044

compatibility

for use with NovaSeal battery powered crimping tool - NM0043

compatibility

for use with NovaSeal battery powered crimping tool - NM0045

compatibility

for use with NovaSeal battery powered crimping tool

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

-

product line

NovaSeal

product line

NovaSeal

product line

NovaSeal

product line

NovaSeal

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile


Still not finding the right product?

Explore all of our products under NovaSeal Battery Charger




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters