Skip to Content
Merck

GM200/12EP

NovAseptic® GMP 20000 Mixing Head, Male Bearing

Sign In to View Organizational & Contract Pricing

Select a Size

GM200/12EP

Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +44 207 660 28 92or

.


About This Item

UNSPSC Code:
31171500

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

316L stainless steel plate
ceramic bearing (Female Bearing)

parameter

5-135 °C temp. range (41-275 °C)

roughness average (RA)

≤0.38 μm (Surface Treatment: Electropolished)

pH range

1-14

General description

Bar/Plate: Stainless Steel 316L/ EN1.4435Female Bearing: Ceramic Sic
NovAseptic® mixers offer a complete solution for mixing throughout theprocess line and are designed for a wide variety of mixing applications in thepharmaceutical and biotechnology industries.

Packaging

The male bearing is packaged in a closed box.

Other Notes

Mixing Head/ Bar/Plate (316L) Female Bearing UNCD coated

Legal Information

NOVASEPTIC is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service