Skip to Content
Merck

BAF189050001

SP Bel-Art® Microcentrifuge tube ice rack with tray insert

new

to hold 50 x 1.5 mL tubes, polypropylene, pack of 1 ea

Sign In to View Organizational & Contract Pricing

Select a Size

1 EA

£61.60

£61.60


Please contact Customer Service for Availability


About This Item

UNSPSC Code:
41122806

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

polypropylene

feature

to hold 50 x 1.5 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18890-0100

L × W × H

25.4 cm × 13.3 cm × 7.3 cm

General description

This deep tray with rack insert holds plenty of ice or water for extended use time and can accommodate up to fifty 1.5ml tubes (or other tubes with a diameter less than 12mm) for large volume benchtop processing.

Features and Benefits

  • Includes flat perimeter rim for labeling tape
  • Can be safely stacked with identical racks when loaded or empty
  • Sturdy polypropylene plastic provides long life and heavy usage
  • Steam autoclavable at 121ºC (250ºF)
  • Deep tray holds more ice and water for extended use time

Legal Information

Bel-Art is a registered trademark of Bel-Art Products, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service