Skip to Content
Merck

Z744416

2mag stirring Hotplate 15 with external heatMIXcontrol control unit

new

AC/DC input 100 - 240 V, Schuko plug

Synonym(s):

2Mag 66315, control device, magnetic mixer, magnetic stir plate, stirrer

Sign In to View Organizational & Contract Pricing

Select a Size

Pricing and availability is not currently available.

About This Item

UNSPSC Code:
41103800

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

PTFE-coated
aluminum/silicon/bronze alloy

feature

positions 15
40 W stirring power
Protection class IP20

packaging

pack of 1 ea

manufacturer/tradename

2mag 66315

parameter

100 – 2,000 rpm speed
40-200 °C temp. range

plate W × L × H

250 mm × 430 mm × 75 mm

stirrer volume

1 – 1,000 mL , per stirring position

Looking for similar products? Visit Product Comparison Guide

General description

Powerful stirring-heating plate with 15 stirring positions, stirring point distance 65 mm, suitable for 15 x 250 ml beaker glasses (tall form). Maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept, extremely wide speed range of 100 to 2,000 rpm, 100% synchronized speed, jerk-free stirring even at low speeds, 10-step power setting of the stirrer, high power setting for viscous liquids and reduced stirring power for long-term operation without any heating effects caused by the stirrer, clear digital display for settings of stirrer speed, stirrer power and temperature of the integrated heater, SoftStart procedure for reliable catching/centering and safe acceleration of the stirring bar.





Heating plate made of resistant aluminium alloy, PTFE-coated for increased chemical resistance and easier cleaning, fast heating-up by powerful integrated electrical heater, homogenous temperature distribution, maximum heating temperature +200 °C, PowerDetect for automatic compensation of physically determined loss in stirring power which can come up to 40% at high temperatures, independent over-temperature protection inside the plate. Inclusive separate control unit heatMIXcontrol for operation of magnetic stirrer and integrated heater, for long-term protection of the electronics against aggressive liquids and gases as well as thermal influences, stainless steel housing, adjustable overtemperature limiter, RS232 interface.

Application

  • Chemical reactions,
  • Cell culture
  • Microbiology.

Features and Benefits

  • Maintenance- and wear free
  • Stirring point distance 65 mm
  • Suitable for 15 x 250 ml beaker glasses
  • Speed range 100 to 2,000 rpm
  • 10-step power setting
  • Maximum heating temperature +200 °C
  • Clear digital display
  • SoftStart for reliable catching/centering and safe accelerating of the
  • stirring bar
  • QuickSet for quick setting of start- and maximum
  • speed
  • Automatic memory function
  • Easy to clean stainless steel


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service