Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
form
powder (lyophilized)
Quality Segment
contains
60% lactose as stabilizer
technique(s)
affinity chromatography: suitable
capacity
≥1 μmol/mL, packed gel capacity (5′-ATP)(bound by a C6-spacer to C-8 of ATP)
storage temp.
−20°C
General description
Application
Packaging
1 of 1
This Item | |||
|---|---|---|---|
| description suitable for affinity chromatography, powder (lyophilized) | description lyophilized powder | description lyophilized powder | description lyophilized powder |
| Quality Level 200 | Quality Level 200 | Quality Level 200 | Quality Level 200 |
| form powder (lyophilized) | form lyophilized powder | form lyophilized powder | form lyophilized powder |
| storage temp. −20°C | storage temp. −20°C | storage temp. −20°C | storage temp. −20°C |
| contains 60% lactose as stabilizer | contains - | contains - | contains - |
| technique(s) affinity chromatography: suitable | technique(s) - | technique(s) - | technique(s) - |
| capacity ≥1 μmol/mL, packed gel capacity (5′-ATP)(bound by a C6-spacer to C-8 of ATP) | capacity - | capacity - | capacity - |
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



