Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
leather , red
feature
reusable
packaging
pkg of 1 pair
manufacturer/tradename
MTC™ Bio A8095
parameter
260 °C temp. range (500 °F)
L × W
14 in. (36 cm) × 7 in. (18 cm)
General description
Features and Benefits
- Heat Resistant to 260°C (500°F)
- Universal, one size fits all
- 14 inch length provides wrist and forearm protection
- 3 layer design offers superior heat resistance
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description leather, red, L × W 14 in. (36 cm) × 7 in. (18 cm), pkg of 1 pair | description gauntlet L 5 in. (13 cm), Overall L 13 in. (33 cm) | description gauntlet L 11 in. (28 cm), Overall L 18 1/2 in. (47 cm) | description size 9‑9.5 XL |
| feature reusable | feature latex free, CE compliant, reusable, powder-free | feature latex free, powder-free, CE compliant, reusable | feature disposable, powder-free, latex free: no |
| manufacturer/tradename MTC™ Bio A8095 | manufacturer/tradename Bel-Art H13201-0000 | manufacturer/tradename Bel-Art H13201-0001 | manufacturer/tradename Microflex UL-315-XL |
| material red , leather | material cotton | material cotton | material vinyl , white gloves |
| packaging pkg of 1 pair | packaging pkg of 1 pair | packaging pkg of 1 pair | packaging pack of 50, pack of 50 ea (boxes of 50) |
| L × W 14 in. (36 cm) × 7 in. (18 cm) | L × W - | L × W - | L × W - |
| parameter 260 °C temp. range (500 °F) | parameter - | parameter - | parameter - |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


