Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
blue cap, clear tube, conical bottom, flat cap (screw), polypropylene
sterility
sterile
feature
supplied in blue recycled plastic Eco racks
packaging
case of 500 ea (2 bags of 25ea)
manufacturer/tradename
MTC™ Bio C2608
parameter
-86—121 °C temp. range, 15,000 × g speed
capacity
50 mL
General description
Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.
Features and Benefits
- Sterile, RNase, DNase, pyrogen and cytotoxin free
- Available racked or bagged
- Compatible with standard rotors
- Frosted marking surface
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 50 mL, conical bottom, sterile, case of 500 ea (2 bags of 25ea) | description capacity 15 mL, conical bottom, sterile, case of 500 ea (2 bags of 25ea) | description capacity 50 mL, conical bottom, non-sterile, pack of 500 ea (20 x foam racks 25 ea) | description capacity 30 mL, sterile, pack of 500 ea (20 x bags 25 ea) |
| manufacturer/tradename MTC™ Bio C2608 | manufacturer/tradename MTC™ Bio C2607 | manufacturer/tradename MTC™ Bio C2602 | manufacturer/tradename MTC™ Bio C2630 |
| parameter 15,000 × g speed, -86—121 °C temp. range | parameter -86—121 °C temp. range, 12,000 × g speed | parameter 15,000 × g speed (max) | parameter 7,000 × g speed (max) |
| sterility sterile | sterility sterile | sterility non-sterile | sterility sterile |
| material blue cap, clear tube, polypropylene , flat cap (screw), conical bottom | material clear tube, flat cap (screw ), polypropylene , blue cap, conical bottom | material blue cap, clear tube, round , conical bottom, screw top cap, polypropylene | material polypropylene , round , clear tube, blue cap, screw top cap |
| capacity 50 mL | capacity 15 mL | capacity 50 mL | capacity 30 mL |
| feature supplied in blue recycled plastic Eco racks | feature supplied in blue recycled plastic Eco racks | feature - | feature - |
Still not finding the right product?
Explore all of our products under MTC™ Bio Screw Cap Centrifuge Tube
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



