Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
blue cap, clear tube, conical bottom, flat cap (screw), high-density polyethylene cap, polypropylene tube
sterility
sterile
feature
graduations, racked
packaging
pack of 500 ea (20 eco racks of 25ea)
manufacturer/tradename
MTC™ Bio C2800
parameter
-80°C—120 °C temp. range, 20,000 × g speed
capacity
15 mL
General description
Features and Benefits
- 20,000×g Max RCF Marked Directly on Tube
- FreezeTech temperature Indicator Changes Color at 0°C
- Hi-Viz Graduations, Including Maximum Freeze Line
- Eco-Plastic Racks
- E-Beam Sterilized (SAL 10-6)
- Leak proof up to 95kPa
- Latex, TE, BSE, Endotoxin Free
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 15 mL, conical bottom, sterile, racked, pack of 500 ea (20 eco racks of 25ea) | description capacity 50 mL, conical bottom, sterile, racked, pack of 500 ea (20 eco racks of 25ea) | description capacity 15 mL, conical bottom, sterile, pack of 500 ea (20 bags of 25ea) | description capacity 50 mL, conical bottom, sterile, pack of 500 ea (20 bags of 25ea) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| parameter -80°C—120 °C temp. range, 20,000 × g speed | parameter 20,000 × g speed, -80°C—120 °C temp. range | parameter -80°C—120 °C temp. range, 20,000 × g speed | parameter -80°C—120 °C temp. range, 20,000 × g speed |
| manufacturer/tradename MTC™ Bio C2800 | manufacturer/tradename MTC™ Bio C2802 | manufacturer/tradename MTC™ Bio C2801 | manufacturer/tradename MTC™ Bio C2803 |
| material blue cap, flat cap (screw), high-density polyethylene cap, clear tube, conical bottom, polypropylene tube | material flat cap (screw), clear tube, blue cap, conical bottom, high-density polyethylene cap, polypropylene tube | material blue cap, clear tube, conical bottom, high-density polyethylene cap, flat cap (screw), polypropylene tube | material blue cap, conical bottom, clear tube, flat cap (screw), polypropylene tube, high-density polyethylene cap |
| capacity 15 mL | capacity 50 mL | capacity 15 mL | capacity 50 mL |
| feature graduations, racked | feature racked, graduations | feature - | feature - |
Still not finding the right product?
Explore all of our products under MTC™ Bio ProSeries™ High Performance Centrifuge Tube
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
