Skip to Content
MilliporeSigma

68614

PEG 20000 12% – Tris pH 8; 100 mM solution

Synonym(s):

Crystallization solution 37/Kit-No 02528

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352200
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

liquid

pH

8.0±0.2 ( in neat)

density

1.02 g/mL at 20 °C

storage temp.

2-8°C



Storage Class

12 - Non Combustible Liquids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library