Skip to Content
MilliporeSigma

FIPMS990

OFET Miniprober

Measuring Adaptor for Back-Gated OFET Interdigitated Substrates

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
43211915
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


packaging

pkg of 1 ea

General description


  • Size: 120 x 110 x 35 mm3
  • Probcard size: 40 x 76 x 17 mm3
  • Material: aluminum C250, FR4; plastics
  • Probcard type: “OFET”,2 pieces miniature spring contact 6A
  • Weight: 280g
  • Connection: BNC panel jack

Application

For material scientists in the field of organic semiconductors, it is critically important to have standardized device architecture for material analysis.

In order to simply and quickly measure OFET components with a given substrate size, pad grid and pad arrangement in large batches, this miniprober was developed.

It has two electric connections on the front (source and drain) and one connection on the back (gate) and does not require probe station, samplers or manipulator pins.

A reliable interconnection is established on contact pads, which are only 0.5 × 0.5 mm² in size. Customized versions of the miniprober varying the connection arrangement, the position and number of the pads are possible. This makes the miniprober suitable for other applications in addition to OFETs. Signals are transmitted to the measurement instrument by BNC or triax cables.

Features and Benefits

Advantages of the OFET Miniprober are:
  • No probing system required
  • Easy DUT handling
  • Stable and secure connection

Packaging

in foamed plastic case, packed with manual

Preparation Note

Contact check with microscope is recommended.

Legal Information

Product of Fraunhofer IPMS




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library