Skip to Content
MilliporeSigma

Skip To

GF04407331

Polyvinylchloride - Unplasticized

(UPVC), film, thickness 0.38 mm, diam. 25 mm, clear

Synonym(s):

CV311450

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
10 ea
Please contact Customer Service for Availability
$2,680.00

About This Item

NACRES:
NA.23
UNSPSC Code:
12352100

$2,680.00


Please contact Customer Service for Availability

Request a Custom Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

film

manufacturer/tradename

Goodfellow 044-073-31

diam.

25 mm

thickness

0.38 mm

color

clear

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
GF60667016GF50916720GF83377356
diam.

25 mm

diam.

25 mm

diam.

50 mm

diam.

50 mm

manufacturer/tradename

Goodfellow 044-073-31

manufacturer/tradename

Goodfellow 606-670-16

manufacturer/tradename

Goodfellow 509-167-20

manufacturer/tradename

Goodfellow 833-773-56

thickness

0.38 mm

thickness

0.2 mm

thickness

0.38 mm

thickness

0.2 mm

form

film

form

film

form

film

form

film

color

clear

color

clear

color

clear

color

clear

PVC unplasticized resin

-

-

-


Still not finding the right product?

Explore all of our products under Polyvinylchloride - Unplasticized


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters