Skip to Content
MilliporeSigma

BR23923

BRAND® BLAUBRAND® compact-automatic burettes blue Schellbach stripe

class AS, volume 10 mL, volume range ±0.02 mL

Synonym(s):

BRAND BLAUBRAND, buret, burette, compact-automatic, precision glassware, titration tube, titrator, volumetricware

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121808
Volume:
10 mL
Material:
borosilicate glass 3.3
Feature:
class AS
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

borosilicate glass 3.3

feature

class AS

packaging

pack of 1 ea

manufacturer/tradename

BRAND 23923

volume range

±0.02 mL

volume

10 mL

General description

The Modular Automatic Burette Concept! Fast to dismantle and easy to clean. Easy to repair - all individual components are replaceable! Class A/AS/AW glassware are calibrated to the highest-grade accuracy.

Application

Liquid handling, titration, volume measurements, dispensing

Features and Benefits

  • Class AS
  • DE-M marking Boro 3.3
  • Detachable PTFE stopcock
  • DIN EN ISO 385. Calibrated to deliver (TD, Ex)
  • All BLAUBRAND® automatic burettes are supplied with a batch number and an accompanying batch certificate in the original packaging.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library