Skip to Content
MilliporeSigma

BR36154

BRAND® Volumetric Flask

volume 500 mL

Synonym(s):

flask with stopper, measuring flask, graduated flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121804
eCl@ss:
32039090
Material:
PMP
Packaging:
pack of 2 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PMP

feature

accuracy 0.5 mL Class B

packaging

pack of 2 ea

manufacturer/tradename

BRAND 36154

volume

500 mL

General description

With PP stopper. Error limits according to class B, DIN EN ISO 5215. Calibrated to contain (TC, In). Exposure to temperatures up to 60 ºC (autoclaving) will not cause permanently exceeded error limits! Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG


Still not finding the right product?

Explore all of our products under BRAND® Volumetric Flask




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library