Skip to Content
MilliporeSigma

56900-21100

WHEATON® Disposable Serological Pipettes

capacity 2 mL, graduated, 0.01 mL, sterile; γ-irradiated, polystyrene (white band), pkg of 500 ea (individually wrapped)

Synonym(s):

56900-21100, Pipet, Pipette, Serological

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121511
NACRES:
NB.01
eCl@ss:
32070103
Capacity:
2 mL
Sterility:
sterile; γ-irradiated
Packaging:
pkg of 500 ea (individually wrapped)
Feature:
graduated 0.01 mL
Manufacturer/tradename:
DWK Life Sciences WHEATON® 56900-21100
Material:
polystyrene (white band)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene (white band)

sterility

sterile; γ-irradiated

feature

graduated 0.01 mL

packaging

pkg of 500 ea (individually wrapped)

manufacturer/tradename

DWK Life Sciences WHEATON® 56900-21100

capacity

2 mL

General description

These pipets are excellent for serological, tissue culture work, and mass testing.

Application

Liquid handling, tissue culture, mass testing

Features and Benefits

  • Manufactured from polystyrene compliant with USP Class VI
  • Range 1ml to 50ml, ideal for cell culture and general laboratory applications
  • Calibrated to deliver (TD) to +/- 2%
  • Clear easy to read bi-directional graduations give the choice between ascending and descending scale, with negative graduations for extra capacity
  • Plugged and supplied sterile by gamma irradiation
  • Colour coded to industry standards
  • Available in 2 convenient packaging options to suit most user needs
  • 56900 series are supplied individually wrapped in paper plastic peel packaging
  • 56700 series are packed in a cardboard canister

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library