Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41121804
eCl@ss:
32040501
Binding type:
CellBIND® surface
Material:
black high-density polyethylene cap, flask (U-shape)
Sterility:
sterile
Packaging:
pkg of case of 50, 10 packs of 5
Feature:
graduation 50 ‑ 500 mL
material
black high-density polyethylene cap, flask (U-shape)
joint
joint cap
sterility
sterile
feature
graduation 50 ‑ 500 mL
manufacturer/tradename
Corning 3292A
packaging
pkg of case of 50, 10 packs of 5
flask surface area
175 cm2
flask working volume
35 mL (52.5 mL)
binding type
CellBIND® surface
Application
Cell culture
Features and Benefits
- 175cm² available growth area
- Manufactured from optically clear virgin polystyrene
- Treated with a Corning® CellBIND® surface treatment for enhanced cell attachment
- Printed with lot numbers for ease in traceability
- 100% integrity tested -Sterilized by gamma irradiation
- Nonpyrogenic
Legal Information
CellBIND is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.