Skip to Content
MilliporeSigma

DWK348522

WHEATON® Roller Bottle

capacity 1760 mL, clear, rubber-lined phenolic cap, pkg of 4 ea

Synonym(s):

348522, adherent culture bottle, container, culture bottle, roller bottle, vessel

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122105
NACRES:
NB.17
Capacity:
1760 mL
Material:
borosilicate glass 3.3 bottle, clear , rubber-lined phenolic cap
Packaging:
pkg of 4 ea
Manufacturer/tradename:
DWK Life Sciences WHEATON® 348522
Feature:
autoclavable, with cap, rubber-lined phenolic cap
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

borosilicate glass 3.3 bottle, clear , rubber-lined phenolic cap

joint

joint threaded cap 51-400

feature

autoclavable, with cap, rubber-lined phenolic cap

packaging

pkg of 4 ea

manufacturer/tradename

DWK Life Sciences WHEATON® 348522

H × diam.

270 mm × 110 mm

capacity

1760 mL

General description

Glass roller bottles specifically suited to adherent cell culture. Available with different cap configurations.

Application

cell culture, adherent cell culture

Features and Benefits

  • Specifically designed for adherent cell roller culture
  • Withstands repeated wet or dry sterilization cycles
  • Borosilicate glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements
  • Glass is specially selected for optical clarity, interior surface smoothness, and the absence of glass imperfections
  • Made to exacting tolerances in order to provide higher cell yields
  • Glass wall thickness is 2.6 mm
  • Neck area is tapered for easy cleaning and removal of cells
  • The wider opening vessels provide easier access to the inside for removing cells or cleaning
  • Available with different thread sizes and cap configurations

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.


Still not finding the right product?

Explore all of our products under WHEATON® Roller Bottle




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library