Skip to Content
MilliporeSigma

DWK726129

WHEATON® Pasteur Pipette

graduation, 1 mL, capacity 5 mL, sterile, pack of 500 ea (individually wrapped)

Synonym(s):

Wheaton bulb pipette, Wheaton manual pipette, Wheaton pasteur pipette, Wheaton pipette, bulb pipette, manual pipette, pasteur pipette, pipette

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121509
NACRES:
NB.01
eCl@ss:
32070101
Material:
low-density polyethylene
Capacity:
5 mL
Sterility:
sterile
Manufacturer/tradename:
DWK Life Sciences WHEATON® 726129
Feature:
graduation 1 mL
Packaging:
pack of 500 ea (individually wrapped)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

low-density polyethylene

sterility

sterile

feature

graduation 1 mL

packaging

pack of 500 ea (individually wrapped)

manufacturer/tradename

DWK Life Sciences WHEATON® 726129

capacity

5 mL

General description

Pasteur pipettes are manufactured from non-toxic LDPE and available in a wide range of sizes to suit your needs.

Application

Liquid handling, pipetting

Features and Benefits

  • Manufactured from non-toxic LDPE
  • Ideal for safe and easy transfer of liquid samples
  • Offered both sterile and non-sterile in a range of packaging formats
  • Graduations on 1ml and 3ml pipettes for approximate volume guidance
  • Narrow stem pipette is suitable for use as a freeze vial when the bulb is heat sealed
  • Jumbo pipette is ideal for larger volume sample transfer and accessing liquids in taller vessels

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.


Still not finding the right product?

Explore all of our products under WHEATON® Pasteur Pipette




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library