Skip to Content
MilliporeSigma

DWKWPBGC2000SB

WHEATON® PETG Media Bottle

capacity 2 L, with cap, sterile; γ-irradiated, pkg of 6 ea

Synonym(s):

Bottle, Container, Media Bottle, Vessel, WPBGC2000SB

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121818 
NACRES:
NB.17
Material:
PETG
Sterility:
sterile; γ-irradiated
Feature:
RNase and DNase free, with cap
Fitting:
(53B)
Packaging:
pkg of 6 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PETG

joint

joint threaded

sterility

sterile; γ-irradiated

feature

RNase and DNase free, with cap

packaging

pkg of 6 ea

manufacturer/tradename

DWK Life Sciences WHEATON® WPBGC2000SB

H × W

266 mm × 115 mm

capacity

2 L , 2000 mL

fitting

(53B)

General description

WHEATON® PETG Media Bottles are made of Eastman Tritan Eastar Copolyester PETG which is the resin of choice for single use labware and medical devices. This resin is Food Contact Status compliant. The PETG is an amorphous material that displays performance properties including clarity and toughness as well as excellent gas barrier and chemical inertness. The products can be safely sterilized with gamma irradiation without property loss or color shift. WHEATON® PETG Square / Octagonal Bottles are provided gamma irradiated sterilized to SAL 10-6 with blue caps attached. Each case is clean room packaged for sterile production with multi-barrier elastomer packaging. Available with tamper evident caps (see name).

Application

Storage, Media prep, Liquid Handling

Features and Benefits

  • Transparent PETG
  • Available in sizes from 30mL to 2L
  • Choice of sterile standard screw cap or tamper-evident cap ensuring product integrity prior to use
  • Leak free performance ensures suitability for transport and storage applications
  • Square/octagonal footprint for efficient use of storage space
  • DNase- and RNase-Free
  • Moulded graduations provide volume guidelines
  • Excellent gas barrier properties, ensuring pH stability
  • Recommended temperature range +70°C to -40°CSterile and can be re-sterilized

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.


Still not finding the right product?

Explore all of our products under WHEATON® PETG Media Bottle




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library