Skip to Content
MilliporeSigma

MTCC1814NS

MTC™ Bio SecureSeal™ Transport Tubes

capacity 10 mL, graduation (printed), non-sterile

Synonym(s):

MTC™ Bio SecureSeal™ Transport Tubes, MTC Bio C1814-NS, sample container, sample mailing tube, sample storage, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121800
Capacity:
10 mL
Material:
conical (self-standing), polypropylene , white cap, clear tube
Sterility:
non-sterile
Packaging:
pack of 1000 ea (10 x bags 100 ea)
Feature:
graduation (printed)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

conical (self-standing), polypropylene , white cap, clear tube

sterility

non-sterile

feature

graduation (printed)

packaging

pack of 1000 ea (10 x bags 100 ea)

manufacturer/tradename

MTC™ Bio C1814-NS

capacity

10 mL

diam. × L

16 mm × 80 mm

General description

Used to store, transport or freeze samples, these tubes come in both 5mL (16 x 60mm) and 10mL (16 x 80mm) and are fitted with leak-proof screw-caps. These self standing tubes are made of high-grade polypropylene, and include white printed graduations and marking area.
Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.
Transport Tube, non-sterile, 16 x 80mm, 10ml, with screw-cap, printed graduations, self-standing, 100 tubes per bag, 1000/cs

Features and Benefits

  • Leak-proof, 1.25 turn screw-cap
  • Meet 95kPa transportation guidelines
  • Vivid, printed graduations
  • Screw-caps attached Sterile, RNase, DNase, Pyrogen free

Legal Information

MTC is a trademark of MTC Bio
SecureSeal is a trademark of Grace Bio-Labs, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library