Skip to Content
MilliporeSigma

MTCP9602NT

MTC™ Bio Sep-R-8 PCR Plate

size 96 wells, well volume 0.2 mL, skirt: no, with breakaway strips of 8, pack of 50 ea

Synonym(s):

MTC™ Bio PCR Plates, dividable plate, multiwell plate, MTC Bio P9602-N-T

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41106300
Material:
clear , polypropylene
Size:
96 wells
Sterility:
non-sterile
Feature:
RNase and DNase free, lid: no, skirt: no
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear , polypropylene

sterility

non-sterile

feature

RNase and DNase free, lid: no, skirt: no

packaging

pack of 50 ea

manufacturer/tradename

MTC™ Bio P9602-N-T

size

96 wells

well volume

0.2 mL

General description

PureAmp™ PCR Plates are free of RNase, DNase, DNA and PCRinhibitors, and are made of heat-resistant medical-grade polypropylene as wellas being held to very tight dimensional tolerances with ultra-thin walls foroptimal thermal transfer.

The 0.2mL plates are designed to be compatible with mostpopular thermal cyclers. In particular, P9602-N (MTCP9602N) is compatible withABI™, GENEAMP™, ABI Prism®, Bio-Rad, MJ Research™ and Eppendorf®.

Sep-R-8™ P9602-N-T (MTC P9602NT) breakable PCR plates can bebroken down into strips of eight tubes for greater control over sample quantityand reduced waste.The 0.1mL low profile plates are compatible with popularqPCR instruments. Semi-skirted plates are available in natural or white (forimproved fluorescence reflectivity) and the raised rim version is supplied inclear/natural. Precision manufactured and uniform ultra-thin walls allow forrapid heat transfer and consistent amplification results.

Features and Benefits

  • RNase, DNase, DNA, and PCR inhibitor free
  • Compatible with standard equipment
  • Ultra-thin walled tube wells
  • Alpha-numeric reference grids

Legal Information

ABI is a trademark of Applera Corporation or its subsidiaries in the US and/or certain other countries
MTC is a trademark of MTC Bio
Pure.Amp is a trademark of MTC Bio




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library