Skip to Content
MilliporeSigma

MTCT900920

MTC™ Bio Strainer Cap for FlowTubes™

capacity 20 μm, red, sterile, case of 500 ea (20 bags of 25ea)

Synonym(s):

MTC™ Bio Strainer Cap for FlowTubes™, cell filter cap, cell strainer, MTC Bio T9009-20

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122104
eCl@ss:
32040503
Material:
low-density polyethylene , red
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

low-density polyethylene , red

sterility

sterile

packaging

case of 500 ea (20 bags of 25ea)

manufacturer/tradename

MTC™ Bio T9009-20

capacity

20 μm

pore size

20 μm pore size

General description

LDPE Bio Strainer caps are ideal for detaching, isolating and straining cells from clusters and tissues. Their built-in compatibility with12×75mm culture tubes and FACS tubes makes them especially useful for pre-sorting and preparing samples for Flourescence-activated Cell Sorting(FACS).

Features and Benefits

  • Color coded by pore size
  • Sterile pouches of 25 strainer caps
  • E-Beam sterilized to SAL 10-6

Legal Information

FlowTubes is a trademark of MTC Bio
MTC is a trademark of MTC Bio


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library