Skip to Content
MilliporeSigma

Z227501

Millex™ syringe filter units, disposable, Durapore® PVDF

pore size 0.22 μm, diam. 4 mm, sterile; ethylene oxide treated

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

eCl@ss:
32070500
UNSPSC Code:
41104900
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PVDF membrane, high-density polyethylene housing

sterility

sterile; ethylene oxide treated

packaging

pack of 100 ea

manufacturer/tradename

Millipore SLGV004SL

diam.

4 mm

volume

≤1 mL

pore size

0.22 μm

fitting

female Luer inlet (lock), male Luer outlet (stepped)

General description

Units contain Durapore Hydrophilic PVDF filter membranes in plastic housings with Luer lock inlet and Luer slip outlet fittings.

Units smaller than 25 mm diameter are specifically designed to minimize hold-up in filtration of small volumes. The 3-4 mm units are recommended for volumes of <1 mL; the 13 mm units are recommended for volumes of 0.5 - 10 mL.

Application

Tissue culture; sterilization; aqueous HPLC samples
Ultra-low protein binding (<1 μg/cm2). Component materials meet USP XXI Class VI Biological Tests for plastics. Water extractables <0.5%

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library