Skip to Content
MilliporeSigma

Z353086

Millipore® Millicell® cell culture plate inserts

pore size 0.4 μm, diam. 30 mm, tissue-culture treated

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41100000
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear polycarbonate plate

sterility

sterile

feature

lid

manufacturer/tradename

Millipore PIHP03050

diam.

30 mm

size

6 wells

color

clear

pore size

0.4 μm

binding type

Tissue Culture (TC)-treated surface

General description

Membrane-based devices for use with standard plastic tissue culture plates. Inserts are made of a polycarbonate membrane in polystyrene plastic holders.
Tissue culture treated for attachment dependent cells or Non-Treated for suspension cells.

Legal Information

Millicell is a registered trademark of Merck KGaA, Darmstadt, Germany
Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library