Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.24
UNSPSC Code:
41104900
material
PTFE membrane, high-density polyethylene housing
sterility
non-sterile
feature
cap: no, graduations: no, solvent-resistant Fluoropore
packaging
pack of 10
manufacturer/tradename
Millipore SJFHM4710
filter capacity
3000 mL
funnel capacity
300 mL
pore size
0.45 μm
General description
Disposable, polyethylene. Capacity is 300 mL, filter area 11.5 square cm.
Legal Information
Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.