Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.15
UNSPSC Code:
23152100
eCl@ss:
32150326
Manufacturer/tradename:
Wilmad WP-602-3182
packaging
pack of 1 ea
manufacturer/tradename
Wilmad WP-602-3182
General description
Manufactured from the highest purity Zirconia, MAS Rotors provide the NMR spectroscopist with the ultimate alternative for analysis of solid samples; the need to solvate is eliminated. They are available for most present solid state NMR spectrometers. MAS Rotors are carefully examined for material irregularities by optical methods before and after the precision machining process. Without over-spinning, each rotor is spin tested to only the highest specified spinning speed. Overspin testing, a common practice with some rotor brands, can actually damage the rotor prior to use. High precision (which becomes a necessity for proper spinning performance) is maintained in the manufacture of the end caps. Most caps are fitted with O-rings for better sealing; some have axial holes for venting. Advantages of Zirconia Rotors Most homogeneous ceramic material structure. Zirconia Rotor Body has higher strength (1,000 MPa, greater than Si3N4). Highest spinning speed, high precision superior finish (0.05 µ mirror gloss). Some caps have a uniquely designed detachable O-ring for use when a gas-tight environment is required for the sample.
Application
NMR, MAS NMR
Features and Benefits
- Homogeneous ceramic material structure.
- Zirconia Rotor Body strength 1,000 MPa
- Finish 0.05 µ mirror gloss
Legal Information
Bruker is a registered trademark of Bruker-Physik AG
Vespel is a trademark of E. I. du Pont de Nemours and Company
Wilmad is a registered trademark of SP Industries
Still not finding the right product?
Explore all of our products under Wilmad® 3.2 mm Rotor for Bruker® MAS Probe
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.