Skip to Content
MilliporeSigma

Z744296

CoolSafe™ system

to hold, 32 x 2 mL cryovials

Synonym(s):

CoolSafe™ system, Cooling Box, Diversified Biotech CSAF-3200, cooling block, dry block, tube cooling block

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41123300
eCl@ss:
32150313
Manufacturer/tradename:
Diversified Biotech CSAF-3200
Feature:
to hold 32 x 2 mL cryovials
Packaging:
pack of 1 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


feature

to hold 32 x 2 mL cryovials

packaging

pack of 1 ea

manufacturer/tradename

Diversified Biotech CSAF-3200

General description

System Includes: 1 CoolSafe Box with Lid, 1 CHAM-3200 Chamber and 1 of each 1ºC and -10ºC Cool Bricks.
The CoolSafe™ is designed to to keep a variety of sample formats cool. This versitile sample cooling system utilizes re-chargable Cool Bricks (1°C or -10°C), anodized aluminum cooling chambers and a triple density polystyrene cool box. It maintains, sustained cold temperatures for several hours during processing or transportation. Cool Chambers are interchangable to accommodate multiple tube and microplate sizes. For maximum cooling results freeze bricks overnight: 1°C Brick in standard freezer -10°C Brick in a -80°C Freezer. Multiple Bricks can be used in rotation to maintain desired sample temperature.

Application

PCR

Features and Benefits

  • Cool Bricks maintain a constant temperature (1°C or –10°C) for up to 10 hours.
  • Interchangable
  • Versatile

Legal Information

CoolSafe is a trademark of Diversified Biotech, Inc.


Still not finding the right product?

Explore all of our products under CoolSafe™ system




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library