Skip to Content
MilliporeSigma

Z744533

PierceASeal Foil™ PS heat sealable film

LabSheet™, W × L 78 mm × 125 mm, pkg of 100 ea

Synonym(s):

peelable heat seal, piereacble foil laminate, IST Scientific IST-107-078LS, film closure, laboratory sealing film, sealing film

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122410
NACRES:
NB.35
eCl@ss:
32120613
Manufacturer/tradename:
IST Scientific IST-107-078LS
W × l:
78 mm × 125 mm
Sterility:
non-sterile
Packaging:
pkg of 100 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


sterility

non-sterile

feature

piercable

packaging

pkg of 100 ea

manufacturer/tradename

IST Scientific IST-107-078LS

technique(s)

PCR: suitable, qPCR: suitable

W × L

78 mm × 125 mm

suitability

suitable for PCR

General description

PierceASeal Foil™ PS Heat Seal produces a strong seal to polystyrene plates and is compatible with polypropylene and polystyrene plates. This seal demonstrates moderate solvent resistance and can be used for low temperature compound storage, in DMSO and organic solvents, and short term room temperature storage. PierceASeal Foil PS can be pierced with a pipette tip manually, by a liquid handling robot, or it can be removed by peeling (from polystyrene only). It can be resealed by applying another Polystyrene Foil Heat Seal directly on top of a previously pierced seal. This seal is available as sheets, for use with manual and semi-automated sealers.

Application

  • PCR
  • Short term room temperature storage
  • Low temperature storage


Features and Benefits

  • Pierceable
  • Seals polypropylene and polystyrene plates

Legal Information

LabSheet is a trademark of IST Scientific
PierceASeal Foil is a trademark of IST Scientific


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library