Skip to Content
MilliporeSigma

Z744543

Gas PermASeal™ heat sealable seal

LabSheet™, W × L 78 mm × 125 mm, pkg of 5 ea

Synonym(s):

gas permeable seal, plate sealing film, sample incubation seal, IST Scientific IST-110-078TS, film closure, laboratory sealing film

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122410
NACRES:
NB.35
eCl@ss:
32120613
Manufacturer/tradename:
IST Scientific IST-110-078TS
W × l:
78 mm × 125 mm
Sterility:
non-sterile
Packaging:
pkg of 5 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


sterility

non-sterile

feature

piercable

packaging

pkg of 5 ea

manufacturer/tradename

IST Scientific IST-110-078TS

technique(s)

PCR: suitable

W × L

78 mm × 125 mm

General description

PermASeal™ heat seal is made from a non-woven material andis designed for use in cell culture, due to its porous nature. The seal iscompatible with polypropylene and polystyrene and can be removed by peeling, orit can be pierced with a pipette tip manually, using a liquid handling robot. GasPermASeal™ heat seal can be utilized for effective overnight incubations,during which it demonstrates significant reductions in evaporation compared tolids. It can also be used for insect and seed storage as it enables gasexchange, whilst providing an inert surface with no adhesive to interfere withthe well contents. Available as sheets,for use with manual and semi-automated sealers.

Application

Short term incubation,agriculture & seed storage, cell culture, for use in autoclaves

Features and Benefits

  • Peelable
  • Pierceable
  • Seal integrity range: -20 °C to 80 °C
  • Autoclavable (121 °C)

Legal Information

Gas PermASeal is a trademark of IST Scientific
LabSheet is a trademark of IST Scientific


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library