Skip to Content
MilliporeSigma

Z744584

Autoclave indicator tape

W × L 3/4 in. × 2,160 in., pack of 1 roll

Synonym(s):

Indicator tape, Diversified Biotech ACTP-1000, autoclave tape, sterilization indicator tape, temperature sensitive tape

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122410
NACRES:
NB.82
eCl@ss:
32120613
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


packaging

pack of 1 roll

manufacturer/tradename

Diversified Biotech ACTP-1000

W × L

3/4 in. × 2,160 in.

General description

Autoclave indicator tape tape with printed diagonal stripes which darken in colour indicating a steam autoclave process is complete. Stripes darken after 5 minutes of exposure at 273°F (134°C) at steam pressure of 1.02 kg/cm2.
Printed diagonal stripes darken indicating a steam autoclave process is complete. Stripes darken after 5 minutes of exposure at 273°F (134°C) at steam pressure of 1.02 kg/cm2.

Features and Benefits

  • Cleary see when the autoclave process is complete.
  • Stripes darken after 5 minutes of exposure at 273°F (134°C) at steam pressure of 1.02 kg/cm2.



Still not finding the right product?

Explore all of our products under Autoclave indicator tape




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library