Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41113024
eCl@ss:
32150313
packaging
pkg of 1 ea
manufacturer/tradename
Heathrow Scientific 6609-9
General description
The Baume (Heavy) Hydrometer is for liquids heavier than water.
Features and Benefits
- Specific Gravity= 145/(145-degrees Baume)
- Baume Range: 0 to 25°
- Subdivisions: 0.2°
- Approx. Length: 305 mm
- Calibrated for use at 15.5°C/60°F
Still not finding the right product?
Explore all of our products under Baumé Heavyweight Hydrometer
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.