Skip to Content
MilliporeSigma

Z744635

Baumé Heavyweight Hydrometer

Synonym(s):

densimeter, gravity meter, salinometer

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41113024
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 6609-10

General description

The Baume (Heavy) Hydrometer is for liquids heavier than water.

Features and Benefits

  • Specific Gravity= 145/(145-degrees Baume)
  • Baume Range: 0 to 35°
  • Subdivisions: 0.5°
  • Approx. Length: 305 mm
  • Calibrated for use at 15.5°C/60°F



Still not finding the right product?

Explore all of our products under Baumé Heavyweight Hydrometer




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library