Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41113024
packaging
pkg of 1 ea
manufacturer/tradename
Heathrow Scientific 6601-10
General description
The Brix Hydrometer is calibrated to show the percentage of sucrose by weight at 20°C. The Brix scale is based on the following: 1°Brix = 1% sucrose by weight at the specified temperature (20°C).
Features and Benefits
- Brix Range: 0 to 35°
- Subdivisions: 0.5°
- Approx. Length: 330 mm
Still not finding the right product?
Explore all of our products under Brix Hydrometer
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.