Skip to Content
MilliporeSigma

Z744690

Dual Scale Hydrometer

specific gravity 1.000-1.450 (Baume 0 to 45°)

Synonym(s):

densimeter, gravity meter, salinometer

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41113024
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 6603DS-6

specific gravity measuring range

1.000-1.450 (Baume 0 to 45°)

General description

The Dual Scale Specific Gravity/Baume Hydrometer has two scales: one for liquids heavier than water and one for liquids lighter than water. It is calibrated for use at 60°F.

Application

A valuable tool for determining the density or specific gravity of liquids, with a wide range of applications across various industries and scientific fields.Brewing and Winemaking:
  • Monitoring Fermentation: Hydrometers are crucial for measuring the density of liquids during fermentation, such as in brewing beer, wine, or cider.
  • Alcohol Content Estimation: By measuring the density before and after fermentation, hydrometers can help estimate the potential alcohol content of the beverage.
  • Sugar Content Measurement: Hydrometers can measure the amount of dissolved sugars in liquids, which are later converted to alcohol during fermentation.
Automotive Industry:
  • Battery Maintenance: Hydrometers are used to measure the density of the electrolyte in lead-acid batteries, indicating the battery′s charge level and overall health.
  • Antifreeze Testing: They can also be used to test the concentration of antifreeze in coolant mixtures, ensuring proper freeze protection for the engine.
Marine Industry:
  • Seawater Salinity: Hydrometers are used to measure the salinity (salt content) of seawater, which is important for navigation, marine biology, and oceanography.
Food and Beverage Industry:
  • Sugar Content: Hydrometers can measure the sugar content in various solutions like juices, syrups, and honey.
Soil Analysis:
  • Particle Size Distribution: In soil science, hydrometers are used to determine the distribution of different sized particles in a soil sample.
Scientific Research and Education:
  • Density Measurement: Hydrometers are used in various scientific experiments and demonstrations to measure the density of different liquids.
  • Buoyancy and Specific Gravity: They help in understanding concepts like buoyancy and specific gravity.
Other Applications:
  • Petroleum Industry: Hydrometers are used to measure the specific gravity of petroleum-based liquids.
  • Chemistry and Pharmacology: They can be used to measure the concentration of various solutions in chemical and pharmaceutical labs.
  • Aquariums: Hydrometers, or specifically salinometers, measure the salinity of water in saltwater aquariums.

Features and Benefits

  • Specific Gravity Range: 1.000 to 1.450
  • Baume Range 0 to 45° (Heavy)
  • Subdivisions: 0.005 / 0.5°
  • Approx. Length: 305 mm



Still not finding the right product?

Explore all of our products under Dual Scale Hydrometer




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library