Skip to Content
MilliporeSigma

Skip To

Z744729

Graduated Cylinder

glass, class B, capacity 25 mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Pack SizeSKUAvailabilityPrice
4 each
Please contact Customer Service for Availability
$85.90

About This Item

UNSPSC Code:
41121803

$85.90


Please contact Customer Service for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass

feature

class B

packaging

pkg of 4 ea

manufacturer/tradename

Heathrow Scientific 2351-25

capacity

25 mL

General description

SIBATA Class A Graduated Cylinder with double-metric scale, graduated, to contain, and calibration temperature of 20°C. The graduated cylinder features hexagonal base for added stability.

Features and Benefits

  • Includes a protective, polyethylene hexagonal bumper guard
  • Constructed of borosilicate glass with durable white enamel markings
  • Exceeds ASTM E-1272 Class B, Style I Specifications for Classifications and Tolerances
  • Graduation Range: 1.4 to 25.0 mL
  • Graduation Interval: 0.2 mL
  • Tolerance: ± 0.30 mL



Still not finding the right product?

Explore all of our products under Graduated Cylinder




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
Z744729-4EA04065272803717