Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41115313
eCl@ss:
32130201
packaging
pkg of 1 ea
manufacturer/tradename
Heathrow Scientific 43055
General description
The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications. Made durable with industrial-grade design features to provide years of reliable use even in the field. Rugged metal housing construction with slip-resistant rubber grip and a non-roll stand to protect from rolling off surfaces.
Application
Provides quick, accurate measurements for the concentration of aqueous solution in a wide range of applications.
Features and Benefits
- Scale: Refractive Index
- Range: 1.435 to 1.520
- Resolution: 0.001%
- Accuracy: ±0.001%
- Length: 140 mm
- Tool-Free Calibration: Tools not required with our patented "Zero-Ring" calibration
- Quick Results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium
- Accurate & Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracyProtective Grip: The rubber grip reduces hand slipping and guards against user′s hand heat to maintain accuracy
Still not finding the right product?
Explore all of our products under Handheld Refractometer
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.