Skip to Content
MilliporeSigma

Z744784

Magnetic Stir Bar

PTFE, Smooth, diam. × L 10 mm × 5 mm, pkg of 10 ea, white

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122401
Material:
PTFE
Diam. × l:
10 mm × 5 mm
Manufacturer/tradename:
Heathrow Scientific 120894
Packaging:
pkg of 10 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PTFE

packaging

pkg of 10 ea

manufacturer/tradename

Heathrow Scientific 120894

diam. × L

10 mm × 5 mm

color

white

General description

The ALNICO magnetic stir bar withstands temperatures up to 250°C, making them suitable for use with both unheated and heated stirrers. Smooth shape for better coupling when using concave bottom glassware.

Features and Benefits

  • Magnetic bar is made from ALNICO, one of the strongest permanent magnets available
  • The sintered manufacturing process reduces the chance of decoupling (spin outs), encapsulation in PTFE protects both magnet and what it is stirring
  • Chemically inert and easy to clean
  • Can withstand temperatures up to 225°C, making them suitable for use with both unheated and heated stirrers



Still not finding the right product?

Explore all of our products under Magnetic Stir Bar




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library