Skip to Content
MilliporeSigma

Z744896

Specific Gravity Hydrometer

specific gravity 1.400-1.620 ( 0.002 subdivisions), L 305 mm

Synonym(s):

densimeter, gravity meter, salinometer

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41113024
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 6603-3

specific gravity measuring range

1.400-1.620 ( 0.002 subdivisions)

L

305 mm

General description

The Precision Specific Gravity Hydrometer is calibrated for use at 60°F (15.55°C).

Features and Benefits

  • Specific Gravity Range: 1.400 to 1.620
  • Subdivisions: 0.002
  • Approx. Length: 305 mm



Still not finding the right product?

Explore all of our products under Specific Gravity Hydrometer




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library