Skip to Content
MilliporeSigma

Z744977

Dial Thermometer

temp. range 0—220 °F, diam. 1.75 in.

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41112213
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 82220

parameter

0—220 °F temp. range

diam.

1.75 in.

General description

The dial thermometer indicates temperature through the metal stem with attached circular scale. It does don′t require batteries, it is rugged, and readings can be adjusted with the calibration screw on the back.

Application

Temperature measurement.

Features and Benefits

  • Larger dial size than common pocket thermometers for easier reading
  • Includes a clip for container mounting
  • Face Diameter: 1.75 in (44.5 mm), Stem Length: 8 in (203 mm), Stem Diameter: 0.138 in (3.5 mm)



Still not finding the right product?

Explore all of our products under Dial Thermometer




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library