Skip to Content
MilliporeSigma

Z745005

Volumetric Flask with Taper Glass Stopper

class A, amber, borosilicate glass, capacity 50 mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121803
Capacity:
50 mL , ±0.05 mL
Material:
borosilicate glass
Packaging:
pkg of 4 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

borosilicate glass

joint

Joints stopper (13)

feature

class A

packaging

pkg of 4 ea

manufacturer/tradename

Heathrow Scientific 2307A-50

capacity

50 mL , ±0.05 mL

color

amber

General description

The SIBATA Amber Class A Volumetric Flask is constructed of low-actinic amber glass, providing protection for materials that are sensitive to light. It features machine-blown body and heavy-beaded, heavy-tubing neck that is tooled for standard taper glass stoppers.

Features and Benefits

  • Constructed of borosilicate glass with a low coefficient of expansion
  • Designed "To Contain" with a temperature of calibration at 20°C
  • Flask has a large marking square and includes a glass stopper
  • Meets ASTM E-288 Class A Specifications & USP Standards for Volumetric Flasks



Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library