Skip to Content
MilliporeSigma

Z745080

Buret with stopcock

capacity 10 mL, class A, borosilicate glass

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121808
Material:
PTFE stopcock
Feature:
class A, graduation 0.05 mL graduation interval
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PTFE stopcock

feature

class A, graduation 0.05 mL graduation interval

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 21310-10

capacity

10 mL , ±0.02 mL

General description

Designed "to deliver" the Glass Buret accurately dispenses liquid and meets ASTM E-287 Class A specifications.

Features and Benefits

  • Made from high-quality borosilicate tubing with a low coefficient of expansion
  • Features durable, permanent markings; fine, sharp lines; and large easy-to-read numbers
  • Supplied with PTFE stopcock to eliminate freezing and lubricant contamination



Still not finding the right product?

Explore all of our products under Buret with stopcock




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library