Skip to Content
MilliporeSigma

Z745082

Wide-Tip Volumetric Pipets

capacity 50 mL, L 21.2  in., tip bore 0.1  in.

Synonym(s):

pipet, pipette

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121510
eCl@ss:
32150313
Capacity:
0.05 mL , 50 mL
Material:
borosilicate glass
Feature:
class B
Packaging:
pkg of 6 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

borosilicate glass

sterility

non-sterile

feature

class B

packaging

pkg of 6 ea

manufacturer/tradename

Heathrow Scientific 2040-50-3MM

L

21.2  in.

capacity

0.05 mL , 50 mL

tip bore

0.1  in.

tip diam.

0.1 in.

General description

SIBATA reusable glass Volumetric, Wide-Tip Opening, Pipets deliver. They are ideal for water treatment facilities, winemakers, tissue culture work and essential oil testing.

Features and Benefits

  • Meet ASTM E-969 Class B Specifications for tolerance : 50.0 mL
  • Tolerance: ± 0.05 mL
  • Approx.: 538 mm L x 3.0 mm Tip I.D.





Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library