Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41121511
eCl@ss:
32070103
Packaging:
case of 200 (Individually wrapped)
Feature:
DNAse-free; RNAse-Free
Manufacturer/tradename:
TWD Trade Winds Inc. BX075005
Material:
polystyrene
material
polystyrene
feature
DNAse-free; RNAse-Free
packaging
case of 200 (Individually wrapped)
manufacturer/tradename
TWD Trade Winds Inc. BX075005
volume
5 mL
General description
BioX serological pipettes are available in a range of sizes, from 1mL to 50mL. These pipettes feature a clear, graduated markings for precise volume measurements. Made of polystyrene.
Application
Cell Culture
Features and Benefits
- Volumetric accuracy: ±2% at full volume
- Individually wrapped with paper/plastic
- Sterile, non-pyrogenic, DNase/RNase-free
Still not finding the right product?
Explore all of our products under TWD BioX Serological Pipettes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.