Skip to Content
Merck

94633321

Millipore

Isopak Stainless Steel Column IPS630 63 x 50

Slide 1 of 1
Sign Into View Organizational & Contract Pricing

Select a Size

Pricing and availability is not currently available.

About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

316L stainless steel bed support (20 µm)
316L stainless steel surface (external)
EPDM rubber seal (Chemraz)
Nylon surface (external)
acetal (polypropylene) surface (external)
polypropylene flow cell
polypropylene surface (external)
stainless steel column tube

parameter

2-30 °C temp. range
3.1 bar max. differential pressure (45 psid)
3.1 bar max. inlet pressure (45 psi)

technique(s)

protein purification: suitable

L

50 cm (19.7 in.)

area

3119 cm2 , cross-sectional

bed H

50-500 mm

bed volume

16-156 L

diam.

63 cm (24.8 in.)

Legal Information

ISOPAK is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service