Skip to Content
Merck

CHGE71HE3

Millipore Express® SHC High Area 0.5/0.2µm Cartridge 10

new

Code 7 EPDM, Autoclavable and SIP

Sign Into View Organizational & Contract Pricing

Select a Size

Pricing and availability is not currently available.

About This Item

UNSPSC Code:
23151806

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

Product Name

Millipore Express® SHC High Area, Cartridge, cartridge nominal length 10 in. (25 cm), filter diam. 2.7 in. (6.9 cm), Code 7

material

EPDM rubber seal
polyethersulfone device
polypropylene device
polypropylene support

Quality Level

reg. compliance

meets FDA 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible
steam-in-place compatible

product line

EMPROVE® Filter
Millipore Express®

feature

hydrophilic

manufacturer/tradename

Millipore Express®

parameter

≤56.4 mL/min air diffusion at 2.75 bar (40 psig) (in water)
1700 mbar max. differential pressure (25 psi) at 80 °C (Forward)
1700 mbar max. inlet pressure (25 psi) at 80 °C (Forward)
2100 mbar max. differential pressure (30 psi) at 25 °C (Reverse)
2100 mbar max. inlet pressure (30 psi) at 25 °C (Reverse)
340 mbar max. differential pressure (5 psi) at 135 °C (Forward)
340 mbar max. inlet pressure (5 psi) at 135 °C (Forward)
69 mbar max. differential pressure (1 psi) at 135 °C (Reverse)
69 mbar max. inlet pressure (1 psi) at 135 °C (Reverse)
6900 mbar max. differential pressure (100 psi) at 25 °C (Forward)
6900 mbar max. inlet pressure (100 psi) at 25 °C (Forward)

technique(s)

sterile filtration: suitable

L

10 in.

W

2.8 in.

cartridge nominal length

10 in. (25 cm)

filter diam.

2.7 in. (6.9 cm)

filter filtration area

1.0 m2

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Millipore Express® SHC High Area

pore size

0.5/0.2 μm pore size

bubble point

≥4000 mbar (58 psig), air with water

cartridge code

Code 7

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Cartridge
Cartridge Type: Liquid

Packaging

Double Easy-Open Bag

Preparation Note

This product was manufactured with a MILLIPORE EXPRESS® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention: Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm2 using ASTM® F838 methodology.
TOC/Conductivity: After sterilization and a controlled water flush of 20 L, samples exhibited <500 ppb TOC per USP 643 and <1.3 µS/cm per USP 645 at 25 °C.

Other Notes

Directions for Use
Organism Retention: Microorganism
Mode of Action: Filtration (size exclusion)
Application: BioProcessing
Intended Use: Reduction or removal of microorganism/bioburden
Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany

Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service