Skip to Content
Merck

1468190006

Clear Thioglycollate Medium

bottle capacity 500 mL, bottle filling volume 450 mL, closure type, Red screw cap with septum and protector, pack of 6 bottles

Synonym(s):

CTM, Clear Fluid Thioglycollate Medium 450mL, Clear Thioglycollate Medium

Sign In to View Organizational & Contract Pricing

Select a Size

1468190006

€93.40

€93.40


Estimated to ship on09 February 2026Details


Request more information

About This Item

UNSPSC Code:
41106225

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

feature

closure type Red screw cap with septum and protector

Quality Level

packaging

pack of 6 bottles

bottle capacity

500 mL

bottle filling volume

450 mL

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service