Select a Size
€1,210.00
€1,210.00
About This Item
Skip To
material
polypropylene
silicone seal
Quality Level
feature
hydrophilic
manufacturer/tradename
Polygard
parameter
4.8 bar max. differential pressure (70 psid) at 25 °C
4.8 bar max. inlet pressure (70 psi) at 25 °C
cartridge nominal length
20 in. (50 cm)
diam.
7.0 cm (2.75 in.)
impurities
≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
gravimetric extractables
≤50 mg
pore size
0.5 μm nominal pore size
0.5 μm pore size
input
sample type liquid
cartridge code
Code 0 (2-222; O-rings)
1 of 4
This Item | CR0102006 | CR9902006 | CRK302006 |
|---|---|---|---|
| material polypropylene , silicone seal | material polypropylene , silicone seal | material polypropylene , silicone seal | material polypropylene , silicone seal |
| impurities ≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities ≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities ≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities ≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) |
| feature hydrophilic | feature hydrophilic | feature hydrophilic | feature hydrophilic |
| parameter 4.8 bar max. differential pressure (70 psid) at 25 °C | parameter 4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C | parameter 4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C | parameter 4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C |
| manufacturer/tradename Polygard | manufacturer/tradename Polygard | manufacturer/tradename Polygard | manufacturer/tradename Polygard |
| cartridge nominal length 20 in. (50 cm) | cartridge nominal length 20 in. (50 cm) | cartridge nominal length 20 in. (50 cm) | cartridge nominal length 20 in. (50 cm) |
General description
Polygard-CR cartridge filters provide high throughput with 4.8 bar max. differential pressure (70 psid) at 25 °C.
Typical Applications
Polygard-CR high-efficiency cartridge filters, composed of graded density polypropylene media are widely used in the beverage industry for liquid and gas filtration applications to protect tighter filters.
Regulatory Compliance
Polygard® CR Cartridge Filters are designed, developed, and manufactured in accordance with a Quality Management System approved by an accredited registering body to an ISO 9000 Quality Systems Standard and are shipped with a Certificate of Quality. Each cartridge filter is supported by a Validation Guide for compliance with regulatory requirements.
For traceability and easy identification, each filter is marked with identifying characteristics.
Multiple Formats Available
Polygard-CR product line offers a full range of filtration areas is available to suit varying application requirements. A variety of connection options are offered for easy adaptation to existing housings.
These devices have been developed to minimize hold-up volume when evaluating multiple media configurations.
Preparation Note
30 min with hot water @ 80 °C
10 autoclave cycles or SIP @ 126 °C for 30 min
Analysis Note
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service