Select a Size
€1,310.00
€1,310.00
Estimated to ship on09 December 2025Details
About This Item
Skip To
Product Name
Millipore Express® SHR, Opticap® XL Capsule, Opticap® XL 3, sterile, cartridge nominal length 3 in. (7.5 cm), filter diam. 10.7 cm (4.2 in.)
material
polyester support
polypropylene device
polypropylene housing
polypropylene vent cap
silicone seal
Quality Level
reg. compliance
meets FDA 21 CFR 177-182 (all component materials)
sterility
irradiated
sterile
product line
Opticap® XL 3
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
1.0 bar max. differential pressure (15 psid) at 80 °C (Forward)
1.0 bar max. inlet pressure (15 psi) at 80 °C
100 psi max. differential pressure (6.9 bar) (intermittent)
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse; intermittent)
2.75 bar max. inlet pressure (40 psi) at 60 °C
25 °C max. inlet temp.
5.5 bar max. differential pressure (80 psid) at 25 °C (Forward)
5.5 bar max. inlet pressure (80 psi) at 23 °C
6.9 bar max. differential pressure (100 psid) at 25 °C (Forward; intermittent)
6.9 bar max. inlet pressure (100 psi) at 23 °C (intermittent)
80 psi max. differential pressure (5.5 bar) (continuous)
80 psig max. inlet pressure
technique(s)
sterile filtration: suitable
cartridge nominal length
3 in. (7.5 cm)
device L
17.3 cm (6.8 in.)
device size
3 in.
filter diam.
10.7 cm (4.2 in.)
filter filtration area
0.17 m2
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (sample aqueous extraction)
matrix
Millipore Express® SHR
pore size
0.1 μm pore size
bubble point
≥2586 mbar (37.5 psig), nitrogen with 70/30% IPA/water
fitting
(38 mm (1 ½ in.) Sanitary Flange Inlet and 25 mm (1 in.) Hose Barb Outlet)
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | KVEPS05TB1 | KVEPS10TB1 | KVEPS03TH3 |
|---|---|---|---|
| pore size 0.1 μm pore size | pore size 0.1 μm pore size | pore size 0.1 μm pore size | pore size 0.1 μm pore size |
| product line Opticap® XL 3 | product line Opticap® XL 5 | product line Opticap® XL 10 | product line Opticap® XL 3 |
| technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable | technique(s) sterile filtration: suitable |
| manufacturer/tradename Millipore Express® | manufacturer/tradename Millipore Express® | manufacturer/tradename Millipore Express® | manufacturer/tradename Millipore Express® |
| sterility irradiated, sterile | sterility irradiated, sterile | sterility irradiated, sterile | sterility irradiated, sterile |
| material polyester support, polypropylene housing, silicone seal, polypropylene device, polypropylene vent cap | material polyester support, polypropylene device, polypropylene housing, polypropylene vent cap, silicone seal | material polyester support, polypropylene device, polypropylene housing, polypropylene vent cap, silicone seal | material polyester support, polypropylene device, polypropylene housing, polypropylene vent cap, silicone seal |
General description
Packaging
Preparation Note
3 autoclave cycles of 60 min at 123 °C; not in-line steam sterilizable
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Stay compliant with GMP using the Emprove® Program
Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.
Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.
Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite
Not finding what you are looking for? Visit the Emprove® Program Help page.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service