Skip to Content
Merck

MTCC258025

MTC Bio Freezer Box

cardboard, with hinged lid, to hold, 25 snap-cap 5 mL macrotubes, pack of 5 ea

Synonym(s):

MTC Bio Freezer Box, cryo tube storage box, cryogenic storage, MTC Bio C2580-25, cardboard cryobox

Sign In to View Organizational & Contract Pricing.

Select a Size

MTCC258025-5EA

€32.70

€32.70


Please contact Customer Service for Availability


About This Item

UNSPSC Code:
41122806
NACRES:
NB.43

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

Product Name

MTC Bio Freezer Box, cardboard, with hinged lid, to hold, 25 snap-cap 5 mL macrotubes, pack of 5 ea

material

blue
cardboard

feature

to hold 25 snap-cap 5 mL macrotubes
with hinged lid

packaging

pack of 5 ea

manufacturer/tradename

MTC Bio C2580-25

parameter

-196°-+121 °C temp. range

L × W × H

5.25 in. × 5.25 in. × 3.25 in.

Features and Benefits

  • Attached hinged lid
  • 5×5 version for 5mL Snap-Caps
  • Alpha-numeric coding
  • Fits 25 x 5mL tubes
  • Usable temp range is -196° to +121°

General description

5mL MacroTube® Cardboard Freezer Boxes are made of recyclable material, with a liquid-resistant outer coating. They are shipped fully assembled, the 5×5 version holds 25 x 5mL Snap-Cap tubes. Each box has liquid nitrogen drainage slots and numbered grid markings in almost every conceivable location (top, bottom, sides, etc.).

Legal Information

MTC is a trademark of MTC Bio
MacroTubes is a registered trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service